Tyco 2-1/2 x 1 in. Grooved Strap Enamel Gasket
TSTP2510ES

DESCRIPTION

  • An economical alternative to welded pipe outlets on steel pipe
  • For use with Alloy
  • Right handed

Fits Pipe Size:

2-1/2 in
QUANTITY
1
SPECIFICATIONS
ASTM Specifications ASTM B-633
End Connections Grooved
Fits Pipe Size 2-1/2 in
Outlet Size In 1
Width 3-1/2 in