Newport Brass East Linear 24 in. Towel Bar in Satin Brass - PVD
N16-02/04

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection East Linear
Depth 3 in
Height 2-7/8 in
IAPMO Listed No
Installation Type Wall Mount
Number of Bars 1
Projection 3 in