AFX Lighting 24 in. 17W 1-Light Standard Striplight in White
AST117R8

DESCRIPTION

  • Rugged chassis

Color/Finish

QUANTITY
1
SPECIFICATIONS
Ballast Type Residential
Bulb Style Tubular
Bulb Type Fluorescent
Green Energy Star, Yes
Height 3-1/2 in
Installation Type Flush Mount, Row Mount
Light Bulb Shape Code T8
Number Of Lights 1
Power Source Electric
Type AST117R8
UL Listed Yes
Volts 120V
Watts 17
Width 3-1/4 in