AFX Lighting Narrow Wrap 24 in 34W 2-Light Fluorescent T8 Linear Ceiling Fixture in White
ALW217R8

DESCRIPTION

  • Die-formed rigid, pre-finished housing
  • Fitted with standard mounting holes
  • Diffuser hinges from either side for easy maintenance

Length:

24 in
QUANTITY
1
SPECIFICATIONS
Ballast Type Residential
Bulb Style Tubular
Bulb Type Fluorescent
Collection Narrow Wrap
Glass Type Acrylic
Height 2-3/8 in
Light Bulb Shape Code T8
Number Of Lights 2
Power Source Electric
Type ALW217R8
UL Listed Yes
Volts 120V
Watts 17
Width 7 in