Delta Faucet Double-Handle Roman Tub Rough-In Kit
DR2707

DESCRIPTION

  • 3-Hole Roman Tub Rough-in installation kit
  • Flexible deck or ledge mounting arrangement
  • Self-locating basis
  • Tighted/adjust from above the deck
  • Adjustable 8" - 16" centers

Material:

Brass
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CSA Certified Yes
Center Size 8 in - 16 in
Depth 2-21/25 in
Faucet Part Type Repair Kit
Handle Material Brass
Height 2 in
IAPMO Listed Yes
Maximum Height 2-4/25 in
Number of Handles Two Handle
Number of Holes 3 Hole
Product Type Roman Tub Rough-in Kit
Side Spray No
Type Faucet
Valve Type Roman Tub Rough-In Valve
WaterSense Labeled No