Milwaukee M12™ 3/8 x 3/8 x 3/8 in. SDS-Plus Masonry 1 Piece
M48207457

DESCRIPTION

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability

Bit Diameter:

3/8 in
QUANTITY
1
SPECIFICATIONS
Bit Diameter 3/8 in
Bit Sizes 3/8 in
Collection M12™
Depth 3/8 in
Drill Bit Type Masonry
Drilling Depth in 16 in
Height 18 in
Magnetic No
Number Of Pieces 1 Piece
Product Type Masonry Bit
Shank Size 3/8 in
Shank Style SDS-Plus
Tool Type Hammer Drill Bit
Weight 0.4
Width 3/8 in