Bradford White 47 gal. Electric Energy Saver Lowboy Water Heater
BM250L6DS

DESCRIPTION

  • Protective magnesium anode rod provides added protection against corrosion for long trouble-free service
  • Transfers heat directly and efficiently to the water
  • 2" Non-CFC foam insulation covers the sides and top of the tank, reducing the amount of heat loss
  • Hydrojet® Total Performance System is a cold water inlet sediment reducing device helps prevent sediment build up in tank
  • Vitraglas® lining and factory installed heat traps
  • Six year limited warranty on tank, heat exchanger and component parts
  • Photo shown is for BM120L6DS

Capacity:

47 gal
QUANTITY
1
SPECIFICATIONS
CEC Compliant For Sale in CA
Capacity 47 gal
Diameter 26 in
Height 32-1/8 in
Maximum Pressure 150 psi
Number Of Elements 2
Power Source Electric
Supply Pipe Connection 3/4 in
UL Listed Yes
Water Heater Capacity Range 41 - 50 gal
Water Heater Type Lowboy