3 in. x 20 ft. Hard Type K Cleaned and Capped Copper Tube
KCCAPM

DESCRIPTION

  • Cleaned and capped Type K hard copper tube
  • Fire suppression system rated
  • ANSI/NSF 61 Annex G
  • Meets applicable ASTM standards B280, B8A
  • Made in the USA
SIZESKU
1/2 in KCCAPD
3/4 in KCCAPF
1 in KCCAPG
1-1/4 in KCCAPH
1-1/2 in KCCAPJ
2 in KCCAPK
2-1/2 in KCCAPL
3 in KCCAPM
4 in KCCAPP
5 in KCCAPS
SPECIFICATIONS
ANSI Specifications ANSI 61
ASTM Specifications ASTM B-280
Copper Tubing Temper Hard
FM Approved No
NSF Certified Yes
NSF Specifications NSF 61 Annex G
Outside Diameter 3-1/8 in
Pipe Tubing Size 3 in
Type Type K
Wall Thickness 0.109 in