GROHE® Geneva™ Thermostatic Trim in Sterling Infinity
G19616BE0

DESCRIPTION

  • Thermostatic
  • Lever handle
  • Includes escutcheon and screws

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1M
Application Residential
CSA Certified CSA B125.1
Collection Geneva™
Faucet Height 5-1/16 in
Handle Type Lever
Height 5-1/16 in
IAPMO Listed No
Number of Handles Single Handle
Trim Only Yes
WaterSense Labeled No
Width 7-1/2 in