4 x 4 x 2 x 2 in. Socket Reducing Schedule 40 PVC Cross
S420420

DESCRIPTION

SIZESKU
4 in x 4 in x 2 in x 2 in S420420
SPECIFICATIONS
Clean Bagged No
End Connection 2 Socket
End Connection 3 Socket
End Connection 4 Socket
End Connections Socket
FM Approved No
Fitting Size 2 4 in
Fitting Size 3 2 in
Fitting Size 4 2 in
Fitting Type Reducing
NSF Certified No
UL Listed No