Delta Faucet TeckĀ® 1.5 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle in Polished Chrome
D23C672

DESCRIPTION

  • Less pop-up and pop-up hole

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Commercial
Bathroom Faucet Type Centerset
CEC Compliant For Sale in CA
CSA Certified Yes
Cartridge Type Ceramic Disc
Center Size 6 in - 12 in
Collection Teck®
Faucet Connection NPSM
Faucet Connection Size 1/2 in
Faucet Material Brass
Faucet Mount Widespread
Faucet Valve Type Ceramic Disc
Flow Rate 1.00 gpm @ 60 psi, 3.8 L/min @ 414 kPa
GSA Approved No
Green WaterSense, Yes
Handle Material Metal
Handle Type Lever
Lead Law Compliant Yes
NSF Certified No
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 4-1/2 in
Spout Type Gooseneck
Trim Only No
Type Faucet
WaterSense Labeled Yes
Weight 5