PROFLO® 2 x 5 in. 16 Gauge Safety Nail Plate
PFSP5161002

DESCRIPTION

  • SV connection
  • Includes countersunk brass plug
  • Cast iron construction

Length:

5 in
QUANTITY
1
SPECIFICATIONS
Gauge 16
Type PFSP5161002
Width 2 in