Progress Lighting 2 Light Flush Mount Fluorescent Light White
PP713730STR

DESCRIPTION

  • Slim line wrap
  • Extruded frosted acrylic lens that snaps in place
  • Very shallow profile (2-1/2").
  • White plastic ends
  • White steel chassis
  • Removable cover for in line wiring
  • Sockets metal backed
  • Utilizes T8 lamps for electronic ballast

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Ballast Type NPF Electronic
Bulb Style Tubular
Bulb Type Fluorescent
Dimmable Yes
Glass Type Extruded Frosted
Height 2-1/2 in
Installation Type Ceiling Mount
Light Bulb Shape Code T8
Number Of Lights 2
Power Source Electric
Type Linear Fluorescent Bath
UL Listed Yes
Volts 120V
Watts 17
Width 6-1/4 in