Jaclo Industries Exacto® 3/4 in. NPT Volume Control Valve
JJ-VC34

DESCRIPTION

  • Quarter turn ceramic volume control. Turns water on & off & controls volume of water
  • JACLO Exacto;design facilitates infinite lever adjustment ensuring levers are always straight in the off position
  • Flow rates: J-VC34 22 GPM @ 60 PSI
  • Use with JACLO thermostatic valve J-TH34 or J-TH12 or any device that requires a volume control
  • Lever adjustment can be made after installation
  • WORKS WELL WITH LOW WATER PRESSURE

Valve Size:

3/4 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Collection Exacto®
End Connection 2 NPT
End Connections NPT
Flow Rate 14 gpm
Height 2-11/16 in
Trim Only No
Valve Type Tub & Shower Volume Control Valve
Width 5-7/8 in