Jaclo Industries Sink 1/2 in x 3/8 in. x 20 in. Supply Kit in Polished Nickel
J629-62-PN

DESCRIPTION

  • Complete Faucet Supply Kit
  • Kit contains: (2) Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 629Two 20" Copper Supply Tubes P/N 662Two Bell Escutcheons P/N 7116
  • Two Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 629
  • Two 20" Copper Supply Tubes P/N 662
  • Two Bell Escutcheons P/N 7116

Color/Finish

QUANTITY
1
SPECIFICATIONS
End Connection 2 OD
End Connections Sweat x OD
Fitting Size 2 3/8 in
IAPMO Listed No
NSF Certified No
Rigid Yes
Water Supply Connector Type Sink