Elkay Flexi-Guard® 325 W 7.5 gph Wall Mount Push Button Water Cooler in Stainless Steel
EERFPM8K

DESCRIPTION

  • Contoured fountain provides an attractive and safe product
  • Mechanical bubbler continues to provide water when electrical service is interrupted
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Stainless steel finish is corrosion resistant and attractive
  • Bottom cover plate conceals plumbing and internal components
  • Rated for indoor use

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Classroom, Healthcare, Hospitality, Office
Collection Flexi-Guard®
Depth 18-3/8 in
Flow Rate 8 gph
Gauge 18
Height 40-13/16 in
Indoor Outdoor Indoor
Installation Type Wall Mount
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Origin Domestic
Package Quantity 1
Refrigerant HFC-134a
Side Spray No
Type EERFPM8K
Volts 115V
Watts 370
Width 19-3/4 in