Moen Kingsley® Round Closed Towel Ring in Oil Rubbed Bronze
MYB5486ORB

DESCRIPTION

  • Corrosion resistant
  • Metal mounting post for extra security
  • Includes template and mounting hardware
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Kingsley®
Depth 3-1/4 in
Diameter 6-3/8 in
Height 7-1/4 in
IAPMO Listed No
Installation Type Wall Mount
Projection 3-1/4 in
Ring Type Closed
Shape Round
Type MYB5486ORB