PROSELECT® 14 x 14 in. Filter Grille Return Air in White Steel
PSFGW1414

DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • Removable face with concealed latches and hinges for easy installation and cleaning
  • All-steel welded construction
  • Requires standard 1" thick disposable filters

Length:

14 in
QUANTITY
1
SPECIFICATIONS
Application Residential
Filter Grille Style Return Air
Type PSFGW1414
Width 14 in