Kichler Lighting Dover 23 in. 60W 5-Light Candelabra E-12 Ceiling Mount Chandelier in Antique Brass
KK2020AB

DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Tannery Bronze/Brushed Nickel/Polished Brass/Olde Brick/Antique Brass/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: ETCHED SEEDED

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Bulb Style Teardrop
Bulb Type Incandescent
Collection Dover
Diameter 24 in
Dimmable No
ETL Listed Yes
Glass Type Clear Polycarbonate
Height 23 in
Indoor Outdoor Indoor
Installation Type Ceiling Mount
Light Bulb Base Type Candelabra E-12
Light Bulb Shape Code B10
Number Of Lights 5
Style Transitional
Type Fan Acessory
UL Listed No
Volts 120V
Watts 60
Width 24 in