RIDGID 18 in. X 2-1/2 in. Aluminum Straight Pipe Wrench 818
R31100

DESCRIPTION

  • Extra large self-cleaning threads
  • Also available with special hook and heel jaws for plastic coated pipe
  • Full lifetime warranty against material defects and workmanship
  • Professional strength in lightweight aluminum
  • Nearly 40% lighter than comparable cast-iron models of the same size

Pipe Capacity:

2-1/2 in
QUANTITY
1
SPECIFICATIONS
Handle Material Aluminum
Pipe Capacity 2-1/2 in
Type R31100