Supco Therm-O-DiscĀ® 175 Degree F Standard Mount Adjustable Thermostat
SAT012

DESCRIPTION

  • Adjustable limit thermostat
  • Series covers almost 95% of heater and dryer cycling applications
  • Dial knob
  • 1/4" quick connect terminals
  • UL recognized
  • CSA approved

Volts:

120/240V
QUANTITY
1
SPECIFICATIONS
AMP 10
Application HVAC/R Systems
Brand Model Compatibility 74T11 and 310711 Switches
CSA Certified Yes
Collection Therm-O-Disc®
Depth 1-1/2 in
Height 1 in
Indoor Outdoor Indoor
Maximum Temperature 250
Origin Global
Phase Single Phase
Power Source Electric
Temperature Range 135 to 175 Deg F
Type Thermostat
UL Listed Yes
Volts 120/240V