GROHE® Deluxe Polished Chrome Deluxe Soap Lotion Dispenser
G28750000

DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Brass head and flange
  • One-piece cartridge pump unit
  • Fillable from above
  • Capacity: 15 oz

Color/Finish

QUANTITY
1
SPECIFICATIONS
Collection Deluxe
Faucet Type Monoblock
IAPMO Listed No
Spout Reach 3 in