Zurn AquaSense® 1 gpf Sensor Flush Valve
ZZEMS6003AVWS1IS

DESCRIPTION

  • Clog-resistant triple filter diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Low voltage, integrated sensor, and side-mounted motor operator for easy installation and usage
  • 3-year warranty
  • Three year warranty

Flush Type:

Sensor
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
BAA Compliant No
CSA Certified CSA 125.3
Collection AquaSense®
Flow Rate 1 gpf
Flow Rate Range 1.0 - 1.28 gpf
Flush Type Sensor
Flush Valve Application Commercial Urinal
GSA Approved No
Height 6 in
IAPMO Listed No
Power Source Hardwired
Spud Location Top
Spud Size 3/4 in
WaterSense Labeled No
Width 11 in