T&S Brass 3-1/2 x 2 in. Twist Waste Valve With Drain Adapter
TB3952

DESCRIPTION

  • 2" NPT male outlet / 1 1/2" NPT female outlet
  • 3 1/2" snap-in removable strainer
  • Material: Rough chrome plated brass body and stainless steel handle & flat strainer
  • Overflow outlet & cap w/ sealing washer
  • Rotary waste valve for 3 1/2" sink opening w/ rough chrome plated body
  • Twist handle w/ heat resistant plastic grip

Diameter:

3-1/2 in
$91.22 EACH
(Pricing is for 3-1/2 in)
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ASME Specifications ASME A112.18.2
ASTM Specifications ASTM F2324
Application Commercial
BAA Compliant No
CSA Certified CSA B125.2
Color Finish Rough Chrome
Color Finish Category Chromes
Diameter 3-1/2 in
Drain Base Material Brass
Drain Opening 3-1/2 in
End Connection 1 MNPT
End Connection 2 Female Threaded
End Connections MNPT x Female Thread
Fitting Size 1 2 in
Fitting Size 2 1-1/2 in
Fitting Sizes 2 in x 1-1/2 in
Grate Diameter 3-1/2 in
Handle Material Stainless Steel
Handle Type Twist
Height 4-1/2 in
ISO Specifications ISO 9001
MA Approved Yes
Material Chrome Plated Brass, Stainless Steel
Number of Handles Single Handle
Origin Global
Outlet Type FNPT
Side Spray No
Strainer Size 3-1/2 in
UL Listed No
Valve Size 1-1/2 in, 2 in
WaterSense Labeled No
Weight 3.7