Mueller Industries 1-1/8 in. FTG Copper 90 Degree Elbow
MUEW02644

DESCRIPTION

SIZESKU
1-1/8 in MUEW02644
SPECIFICATIONS
End Connection 2 FTG
End Connections FTG
Fitting Size 2 1-1/8 in
Fitting Type Straight