Brizo Traditional Series Trip Lever in Polished Chrome
D69561PC

DESCRIPTION

  • Coordites beautifully with Brizo "Classic" and "Belle" collections
  • Mounts on front of tank
  • 1 9/16" diameter flange

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Traditional Series
Depth 1-11/25 in
Handle Material Zinc
Handle Type Lever
Height 2 in
Installation Type Front Mount
Maximum Height 3 in
Side Spray No
Type Accessory
WaterSense Labeled No
Width 3 in