2 x 2 x 1-1/2 in. Hub Reducing and DWV Schedule 40S ABS Wye
ADWVYKKJ

DESCRIPTION

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
SIZESKU
2 in x 1-1/2 in x 1-1/2 in ADWVYKJJ
2 in x 2 in x 1-1/2 in ADWVYKKJ
3 in x 3 in x 1-1/2 in ADWVYMMJ
3 in x 3 in x 2 in ADWVYMMK
4 in x 4 in x 1-1/2 in ADWVYPPJ
4 in x 4 in x 2 in ADWVYPPK
4 in x 4 in x 3 in ADWVYPPM
6 in x 6 in x 4 in ADWVYUUP
SPECIFICATIONS
ANSI Specifications ANSI 14
ASTM Specifications ASTM D-2661, ASTM D-3311, ASTM D-3965
Application DWV
Clean Bagged No
End Connection 2 Hub
End Connection 3 Hub
End Connections Hub
FM Approved No
Fitting Size 2 2 in
Fitting Size 3 1-1/2 in
Fitting Type DWV, Reducing
Maximum Temperature 140
NSF Certified Yes
NSF Specifications NSF 14
Type ADWVYKKJ