Contech Construction 8 in. Straight SDR 35 PVC Repair Coupling
CA2000RCX

DESCRIPTION

SIZESKU
15 in CA2000RC15 Call for Pricing
18 in CA2000RC18 Call for Pricing
8 in CA2000RCX Call for Pricing
SPECIFICATIONS
Clean Bagged No
FM Approved No
Fitting Size 2 8 in
Fitting Type Straight
NSF Certified No