Progress Lighting Modular Fluorescent 2 Light 17W Linear Fluorescent Strip Light White
PP726630EB

DESCRIPTION

  • Steel construction with a white painted finish
  • Horizontal or vertical mounting, ceiling or wall
  • ½” KO on each end cap for continuous row and on KO on each side near ends
  • Mounting KO’s near each end on the back plate
  • 120 V, 50/60 Hz NPF electronic ballast
  • Bi-pin twist and lock sockets on attached flip bracket for case of installation
  • 0°F minimum start temperature
  • Lamp end-of-life protection, manual reset

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Ballast Type NPF Electronic
Bulb Style Tubular
Bulb Type Fluorescent
Collection Modular Fluorescent
Dimmable Yes
Height 24-3/16 in
Installation Type Ceiling Mount
Light Bulb Shape Code B12
Number Of Lights 2
Power Source Electric
UL Listed Yes
Volts 120V
Watts 17
Width 3 in