Moen Chateau® 1.5 gpm 3 Hole Deck Mount Kitchen Faucet with Single Lever Handle in Brushed Chrome
M7425BC

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI 372, ANSI 61-9
Application Commercial, Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Collection Chateau®
Faucet Connection Compression
Faucet Connection Size 3/8 in
Faucet Height 0 in
Faucet Material Metal
Faucet Mount Deck Mount
Flow Rate 1.5 gpm
GSA Approved No
Handle Material Metal
Handle Type Lever
IAPMO Listed Yes
Kitchen Faucet Type Single Handle
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372, NSF 61-9
Number of Holes 3 Hole
Origin Domestic
Side Spray No
Spout Reach 9-1/8 in
Spout Swivel 360°
Trim Only No
UL Listed No
Weight 5.2