Toto USA Clayton 25 x 18 in. Vitreous China Drop-In Lavatory Sink in Cotton White
TLT781801

DESCRIPTION

  • Classic, rectangular self-rimming design for drop-in installation
  • 8 inch center faucet holes
  • Rear overflow
  • Complete with installation template
  • ADA Compliant

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Center Size 8 in
Collection Clayton
Height 8-1/2 in
Number of Holes 3 Hole
Shape Rectangular
Sink Bowl Size 25in x 18 in x 8 in
Sink Installation Type Drop-in
Sink Material Vitreous China
Toilet Bowl Length 18-1/4 in
Vessel Only - FEI Yes
Weight 27
Width 25 in