Xirtec® 1 x 3/4 in. Socket Reducing Schedule 40 PVC Coupling
P40SCGF

DESCRIPTION

  • Manufacturer may vary by location
  • SCH 40 PVC
  • End Connections: Socket, Socket
  • Coupling design: Common
  • Intended for non-pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • ASTM Specifications: ASTM D-1784, ASTM D-2466
  • NSF/ANSI Standard 14 and Standard 61 compliant
SIZESKU
3/4 in x 1/2 in P40SCFD
1 in x 3/4 in P40SCGF
1-1/4 in x 1 in P40SCHG
1-1/2 in x 1-1/4 in P40SCJH
2 in x 1-1/2 in P40SCKJ
3 in x 2 in P40SCMK
4 in x 3 in P40SCPM
6 in x 4 in P40SCUP
SPECIFICATIONS
ANSI Specifications ANSI 14, ANSI 61 Annex G
ASTM Specifications ASTM D-1784, ASTM D-1970, ASTM D-2466
Application Cement, DWV Systems, Potable Water Systems
Clean Bagged No
Collection Xirtec®
End Connection 2 Socket
End Connections Socket
FM Approved No
Fitting Size 2 3/4 in
Fitting Type Reducing
Maximum Temperature 140
NSF Certified Yes
NSF Specifications NSF 14, NSF 61 Annex G
Type P40SCGF