The Toro Company 12 in. Full Circle Pressure Compensating Nozzle in Brown
T891419

DESCRIPTION

  • Low flow rates
  • Pre-installed pressure compensation device
  • Complete selection of arcs: arcs for all radius options--full, 3/4, 2/3, 1/2, and 1/10

Color/Finish

QUANTITY
1
SPECIFICATIONS
Maximum Pressure 75 psi