Intermatic 208/277V Stem Mount Thermal Photocontrol
IK4123C

DESCRIPTION

  • Mechanical bimetal switch with cadmium sulfide photocell
  • Delay feature prevents unwanted off switching
  • Material: plastic and die-cast metal
  • Threaded stem: 1⁄2"-14" NPSM
  • Includes washer gasket and locking nut
  • Wire size max: #18 AWG
  • Wire lead length: 9"

Volts:

120V
QUANTITY
1
SPECIFICATIONS
AMP 15, 8.3
Application Municipal, Utility
CEC Compliant For Sale in CA
CSA Certified Yes
Depth 1-9/16 in
Height 3 in
Temperature Range Up to 158 Deg F
Type IK4123C
UL Listed Yes
Volts 120V
Watts 1800
Width 1-9/16 in