Amtrol Fire-X-TrolĀ® 77 gal Expansion Tank
AFPT180VC

DESCRIPTION

  • For Use in Wet Pipe Fire Protection Systems.
  • Meets NFPA 13, 2010 TIA 10-2 Edition.
  • Meets all ASME Section VIII, Division 1 Code Standards.
  • UL® Listed; FM Approved.
  • Steel Shell with Stainless Steel System Connection.
  • Polypropylene Liner to Help Prevent System Corrosion.
  • Polypropylene Liner to Help Prevent System Corrosion.
  • 1-Year Limited Warranty.

Capacity:

77 gal
QUANTITY
1
SPECIFICATIONS
Application Commercial
Capacity 77 gal
Collection Fire-X-Trol®
Diameter 24 in
End Connections FNPT
FM Approved Yes
GSA Approved No
Height 49 in
IAPMO Listed No
Lead Law Compliant Yes
Maximum Pressure 175 psi
Maximum Temperature 200
NSF Certified No
Type Stand
UL Listed Yes
Weight 353
Width 24 in