Moen Waterhillâ„¢ 3-Hole High Arc Kitchen Sink Faucet with Sidespray and Double Lever Handle in Oil Rubbed Bronze
MS713ORB

DESCRIPTION

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Features Duralock(TM) quick connect system for easy installation
  • Two-handle lever handle makes it easy to adjust the water
  • Includes side spray hose for convenient, flexible cleaning at the sink
  • Aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A112.18.1
Application Residential
BAA Compliant Yes
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type 1224
Center Size 8 in
Coating Painted
Collection Waterhill™
Depth 9-19/50 in
End Connections IPS
Faucet Connection IPS
Faucet Connection Size 1/2 in
Faucet Height 11-15/32 in
Faucet Material Metal
Faucet Mount Deck Mount
Faucet Type Bridge
Faucet Valve Type 1224™ Duralast™ Cartridge
Flow Rate 1.5 gpm
GSA Approved No
Handle Material Metal
Handle Type Lever
Height 11-47/100 in
IAPMO Listed No
Kitchen Faucet Type Bridge, Two Handle
Lead Law Compliant Yes
MA Approved Yes
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Two Handle
Number of Holes 4 Hole
Origin Domestic
Product Type Fixed Spout
Side Spray Yes
Spout Reach 9-3/8 in
Spout Type High Arc
Trim Only No
Type Spout
UL Listed No
Weight 13.1