Inficon Wey-Tekā„¢ 220 lb. Refrigerant Scale
I713202G1

DESCRIPTION

  • Capacity: 220 lbs
  • Large, all metal platform for durability and versatility
  • High accuracy load cell will not drift
  • Easy to use handpiece with large, clear display
  • Displays measurements in lb, lb/oz, or kg
  • Includes rugged carrying case
  • Two-year over-the-counter warranty

Capacity:

220 lb
QUANTITY
1
SPECIFICATIONS
Battery Size 9V
Battery Type Alkaline
CE Approved Yes
Capacity 220 lb
Collection Wey-Tek™
Height 16 in
Power Source Battery
Type I713202G1
Width 3 in