Kohler Undertone® No-Hole 2-Bowl Kitchen Sink in Stainless Steel
K3148-NA

DESCRIPTION

  • Depth: 9-1/2"
  • Double equal bowls
  • Includes installation hardware
  • Minimum base cabinet width 39"
  • No faucet holes
  • Rear drain increases workspace in the sink and storage space underneath
  • SilentShield® sound-absorption technology offers quieter performance

Color/Finish

(Pricing is for Stainless Steel)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ASME Specifications ASME A112.19.3
CARB OTC LEED Compliant No
CSA Certified CSA B45.4
Collection Undertone®
Color Finish Stainless Steel
Color Finish Category Stainless Steel
Depth 9-1/2 in
Drain Location Rear
Drain Opening 3-5/8 in
Gauge 18
IAPMO Listed No
Installation Type Undermount
Material Stainless Steel
Number Of Bowls 2
Number of Holes No Hole
Overall Sink Size 34-9/16 in x 18-1/2 in
Right Bowl Size 15-5/8 in x 16-1/8 in x 9-1/2 in
Sink Bowl Size 15-5/8 in x 16-1/8 in x 9-1/2 in
Sink Installation Type Undermount
Sink Material Stainless Steel
Sink Size Range 31 in - 35 in