Kohler Bancroft® Lavatory Sink in White
K2348-4-0

DESCRIPTION

  • Bowl Depth: 7 7/8"
  • Fireclay lavatory
  • Overall: 30 3/8" x 22 1/4" x 35 1/4"
  • With overflow

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.19.2
CSA Certified CSA B45.1
Center Size 4 in
Collection Bancroft®
Color Finish White Carrara Marble
Color Finish Category Whites
Drain Location Center
Drain Opening 1-3/4 in
Installation Type Pedestal
Material Vitreous China
Number Of Bowls 1
Number of Holes 3 or 4 Hole
Overall Sink Size 30 3/8 in x 22 1/4 in x 8 11/16 in
Pedestal Only - FEI No
Shape Oval
Vessel Only - FEI Yes