Victaulic FireLockā„¢ Style 31 2-1/2 x 2 in. Schedule 10S Concentric Reducer
VFC07450X16

DESCRIPTION

  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
SIZESKU
2-1/2 in x 2 in VFC07450X16
SPECIFICATIONS
Collection FireLock™ Style 31
Fitting Size 2 2 in
Fitting Type Concentric
Type VFC07450X16