Victaulic FireLockā„¢ Style 450 4 x 3 in. Schedule 10S 304L Stainless Steel Concentric Reducer
VFD44450X14

DESCRIPTION

  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
SIZESKU
4 in x 3 in VFD44450X14
SPECIFICATIONS
Collection FireLock™ Style 450
Fitting Size 2 3 in
Fitting Type Concentric
Type VFD44450X14