Vortens V-Gloss™ Pedestal in White
V351002K

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ASME Specifications ASME A112.19.2
CSA Certified CSA B45.1
Collection V-Gloss™
Color Finish White
Color Finish Category Whites
Installation Type Pedestal
Pedestal Only - FEI Yes
Vessel Only - FEI No