FNW Figure 435 2 in. Brass Press Locking Handle Gas Ball Valve
FNW435K

DESCRIPTION

  • 125 PSI Max+X80:AX80 Working Pressure for CSA Approval
  • Full Port
  • -4° F Minimum to 140° F Maximum Temperature at Maximum Pressure
  • Press Ends
  • Conforms to MSS SP-110
  • CSA Certified for Gas Applications
  • True 2-Piece Design
  • No Soldered-In End Pieces
  • Blow-out proof stem

Valve Size:

2 in
QUANTITY
1
SPECIFICATIONS
CSA Certified Yes
Collection Figure 435
End Connection 2 Press
End Connections Press
Handle Material Steel
Handle Type Lever
MSS Specifications MSS SP-110
Maximum Pressure 125 psi
Maximum Temperature 140
UL Listed No
Valve Operator Locking Handle
Valve Port Opening Full Port
Valve Seat Material PTFE
Valve Stem Blowout-proof
Valve Type Gas Ball Valve