3 x 2-1/2 x 3/4 in. Copper Reducing Tee
CTMLF

DESCRIPTION

  • Manufacturer may vary by location
  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
SIZESKU
1/4 in x 1/8 in x 1/8 in CTBAA
1/4 in x 1/8 in x 1/4 in CTBAB
1/4 in x 1/4 in x 1/8 in CTBBA
1/4 in x 1/4 in x 3/8 in CTBBC
1/4 in x 1/4 in x 1/2 in CTBBD
3/8 in x 1/4 in x 1/4 in CTCBB
3/8 in x 1/4 in x 3/8 in CTCBC
3/8 in x 3/8 in x 1/8 in CTCCA
3/8 in x 3/8 in x 1/4 in CTCCB
3/8 in x 3/8 in x 1/2 in CTCCD
1/2 in x 1/4 in x 1/4 in CTDBB
1/2 in x 1/4 in x 3/8 in CTDBC
1/2 in x 1/4 in x 1/2 in CTDBD
1/2 in x 3/8 in x 1/4 in CTDCB
1/2 in x 3/8 in x 3/8 in CTDCC
1/2 in x 3/8 in x 1/2 in CTDCD
1/2 in x 1/2 in x 1/8 in CTDDA
1/2 in x 1/2 in x 1/4 in CTDDB
1/2 in x 1/2 in x 3/8 in CTDDC
1/2 in x 1/2 in x 5/8 in CTDDE
1/2 in x 1/2 in x 3/4 in CTDDF
1/2 in x 1/2 in x 1 in CTDDG
5/8 in x 3/8 in x 3/8 in CTECC
5/8 in x 3/8 in x 5/8 in CTECE
5/8 in x 1/2 in x 1/2 in CTEDD
5/8 in x 5/8 in x 1/4 in CTEEB
5/8 in x 5/8 in x 3/8 in CTEEC
5/8 in x 5/8 in x 1/2 in CTEED
3/4 in x 3/8 in x 3/8 in CTFCC
3/4 in x 3/8 in x 3/4 in CTFCF
3/4 in x 1/2 in x 1/4 in CTFDB
3/4 in x 1/2 in x 3/8 in CTFDC
3/4 in x 1/2 in x 1/2 in CTFDD
3/4 in x 1/2 in x 3/4 in CTFDF
3/4 in x 5/8 in x 5/8 in CTFEE
3/4 in x 3/4 in x 1/8 in CTFFA
3/4 in x 3/4 in x 1/4 in CTFFB
3/4 in x 3/4 in x 3/8 in CTFFC
3/4 in x 3/4 in x 1/2 in CTFFD
3/4 in x 3/4 in x 5/8 in CTFFE
3/4 in x 3/4 in x 1 in CTFFG
1 in x 1/2 in x 1/2 in CTGDD
1 in x 1/2 in x 3/4 in CTGDF
1 in x 1/2 in x 1 in CTGDG
1 in x 5/8 in x 5/8 in CTGEE
1 in x 3/4 in x 1/2 in CTGFD
1 in x 3/4 in x 3/4 in CTGFF
1 in x 3/4 in x 1 in CTGFG
1 in x 1 in x 1/4 in CTGGB
1 in x 1 in x 3/8 in CTGGC
1 in x 1 in x 1/2 in CTGGD
1 in x 1 in x 5/8 in CTGGE
1 in x 1 in x 3/4 in CTGGF
1 in x 1 in x 1-1/4 in CTGGH
1 in x 1 in x 1-1/2 in CTGGJ
1-1/4 in x 1/2 in x 1-1/4 in CTHDH
1-1/4 in x 3/4 in x 1/2 in CTHFD
1-1/4 in x 3/4 in x 3/4 in CTHFF
1-1/4 in x 3/4 in x 1 in CTHFG
1-1/4 in x 3/4 in x 1-1/4 in CTHFH
1-1/4 in x 1 in x 1/2 in CTHGD
1-1/4 in x 1 in x 3/4 in CTHGF
1-1/4 in x 1 in x 1 in CTHGG
1-1/4 in x 1 in x 1-1/4 in CTHGH
1-1/4 in x 1-1/4 in x 3/8 in CTHHC
1-1/4 in x 1-1/4 in x 1/2 in CTHHD
1-1/4 in x 1-1/4 in x 3/4 in CTHHF
1-1/4 in x 1-1/4 in x 1 in CTHHG
1-1/4 in x 1-1/4 in x 1-1/2 in CTHHJ
1-1/4 in x 1-1/4 in x 2 in CTHHK
1-1/2 in x 1/2 in x 1-1/2 in CTJDJ
1-1/2 in x 3/4 in x 1/2 in CTJFD
1-1/2 in x 3/4 in x 3/4 in CTJFF
1-1/2 in x 3/4 in x 1 in CTJFG
1-1/2 in x 3/4 in x 1-1/4 in CTJFH
1-1/2 in x 3/4 in x 1-1/2 in CTJFJ
1-1/2 in x 1 in x 1/2 in CTJGD
1-1/2 in x 1 in x 3/4 in CTJGF
1-1/2 in x 1 in x 1 in CTJGG
1-1/2 in x 1 in x 1-1/4 in CTJGH
1-1/2 in x 1 in x 1-1/2 in CTJGJ
1-1/2 in x 1-1/4 in x 1/2 in CTJHD
1-1/2 in x 1-1/4 in x 3/4 in CTJHF
1-1/2 in x 1-1/4 in x 1 in CTJHG
1-1/2 in x 1-1/4 in x 1-1/4 in CTJHH
1-1/2 in x 1-1/4 in x 1-1/2 in CTJHJ
1-1/2 in x 1-1/2 in x 3/8 in CTJJC
1-1/2 in x 1-1/2 in x 1/2 in CTJJD
1-1/2 in x 1-1/2 in x 3/4 in CTJJF
1-1/2 in x 1-1/2 in x 1 in CTJJG
1-1/2 in x 1-1/2 in x 1-1/4 in CTJJH
1-1/2 in x 1-1/2 in x 2 in CTJJK
2 in x 1/2 in x 2 in CTKDK
2 in x 3/4 in x 2 in CTKFK
2 in x 1 in x 1 in CTKGG
2 in x 1 in x 2 in CTKGK
2 in x 1-1/4 in x 1/2 in CTKHD
2 in x 1-1/4 in x 3/4 in CTKHF
2 in x 1-1/4 in x 1 in CTKHG
2 in x 1-1/4 in x 1-1/4 in CTKHH
2 in x 1-1/4 in x 1-1/2 in CTKHJ
2 in x 1-1/4 in x 2 in CTKHK
2 in x 1-1/2 in x 1/2 in CTKJD
2 in x 1-1/2 in x 3/4 in CTKJF
2 in x 1-1/2 in x 1 in CTKJG
2 in x 1-1/2 in x 1-1/4 in CTKJH
2 in x 1-1/2 in x 1-1/2 in CTKJJ
2 in x 1-1/2 in x 2 in CTKJK
2 in x 2 in x 3/8 in CTKKC
2 in x 2 in x 1/2 in CTKKD
2 in x 2 in x 3/4 in CTKKF
2 in x 2 in x 1 in CTKKG
2 in x 2 in x 1-1/4 in CTKKH
2 in x 2 in x 1-1/2 in CTKKJ
2 in x 2 in x 2-1/2 in CTKKL
2-1/2 in x 3/4 in x 2-1/2 in CTLFL
2-1/2 in x 1 in x 1 in CTLGG
2-1/2 in x 1 in x 1-1/4 in CTLGH
2-1/2 in x 1 in x 1-1/2 in CTLGJ
2-1/2 in x 1 in x 2 in CTLGK
2-1/2 in x 1 in x 2-1/2 in CTLGL
2-1/2 in x 1-1/4 in x 1-1/4 in CTLHH
2-1/2 in x 1-1/4 in x 1-1/2 in CTLHJ
2-1/2 in x 1-1/4 in x 2 in CTLHK
2-1/2 in x 1-1/4 in x 2-1/2 in CTLHL
2-1/2 in x 1-1/2 in x 1/2 in CTLJD
2-1/2 in x 1-1/2 in x 3/4 in CTLJF
2-1/2 in x 1-1/2 in x 1 in CTLJG
2-1/2 in x 1-1/2 in x 1-1/4 in CTLJH
2-1/2 in x 1-1/2 in x 1-1/2 in CTLJJ
2-1/2 in x 1-1/2 in x 2 in CTLJK
2-1/2 in x 1-1/2 in x 2-1/2 in CTLJL
2-1/2 in x 2 in x 1/2 in CTLKD
2-1/2 in x 2 in x 3/4 in CTLKF
2-1/2 in x 2 in x 1 in CTLKG
2-1/2 in x 2 in x 1-1/4 in CTLKH
2-1/2 in x 2 in x 1-1/2 in CTLKJ
2-1/2 in x 2 in x 2 in CTLKK
2-1/2 in x 2 in x 2-1/2 in CTLKL
2-1/2 in x 2-1/2 in x 1/2 in CTLLD
2-1/2 in x 2-1/2 in x 3/4 in CTLLF
2-1/2 in x 2-1/2 in x 1 in CTLLG
2-1/2 in x 2-1/2 in x 1-1/4 in CTLLH
2-1/2 in x 2-1/2 in x 1-1/2 in CTLLJ
2-1/2 in x 2-1/2 in x 2 in CTLLK
2-1/2 in x 2-1/2 in x 3 in CTLLM
3 in x 3/4 in x 3 in CTMFM
3 in x 1 in x 3 in CTMGM
3 in x 1-1/4 in x 3 in CTMHM
3 in x 1-1/2 in x 1-1/2 in CTMJJ
3 in x 1-1/2 in x 2 in CTMJK
3 in x 1-1/2 in x 2-1/2 in CTMJL
3 in x 1-1/2 in x 3 in CTMJM
3 in x 2 in x 1 in CTMKG
3 in x 2 in x 1-1/4 in CTMKH
3 in x 2 in x 1-1/2 in CTMKJ
3 in x 2 in x 2 in CTMKK
3 in x 2 in x 2-1/2 in CTMKL
3 in x 2 in x 3 in CTMKM
3 in x 2-1/2 in x 3/4 in CTMLF
3 in x 2-1/2 in x 1 in CTMLG
3 in x 2-1/2 in x 1-1/4 in CTMLH
3 in x 2-1/2 in x 1-1/2 in CTMLJ
3 in x 2-1/2 in x 2 in CTMLK
3 in x 2-1/2 in x 2-1/2 in CTMLL
3 in x 2-1/2 in x 3 in CTMLM
3 in x 3 in x 1/2 in CTMMD
3 in x 3 in x 3/4 in CTMMF
3 in x 3 in x 1 in CTMMG
3 in x 3 in x 1-1/4 in CTMMH
3 in x 3 in x 1-1/2 in CTMMJ
3 in x 3 in x 2 in CTMMK
3 in x 3 in x 2-1/2 in CTMML
3 in x 3 in x 4 in CTMMP
4 in x 1 in CTPGP
4 in x 1-1/4 in x 4 in CTPHP
4 in x 1-1/2 in x 4 in CTPJP
4 in x 2 in x 2 in CTPKK
4 in x 2 in x 4 in CTPKP
4 in x 2-1/2 in x 2-1/2 in CTPLL
4 in x 2-1/2 in x 4 in CTPLP
4 in x 3 in x 2 in CTPMK
4 in x 3 in x 2-1/2 in CTPML
4 in x 3 in x 3 in CTPMM
4 in x 3 in x 4 in CTPMP
4 in x 4 in x 1/2 in CTPPD
4 in x 4 in x 3/4 in CTPPF
4 in x 4 in x 1 in CTPPG
4 in x 4 in x 1-1/4 in CTPPH
4 in x 4 in x 1-1/2 in CTPPJ
4 in x 4 in x 2 in CTPPK
4 in x 4 in x 2-1/2 in CTPPL
4 in x 4 in x 3 in CTPPM
5 in x 4 in x 4 in CTSPP
5 in x 5 in x 3/4 in CTSSF
5 in x 5 in x 1-1/4 in CTSSH
5 in x 5 in x 1-1/2 in CTSSJ
5 in x 5 in x 2 in CTSSK
5 in x 5 in x 2-1/2 in CTSSL
5 in x 5 in x 3 in CTSSM
5 in x 5 in x 4 in CTSSP
6 in x 4 in x 4 in CTUPP
6 in x 4 in x 6 in CTUPU
6 in x 6 in x 1/2 in CTUUD
6 in x 6 in x 3/4 in CTUUF
6 in x 6 in x 1 in CTUUG
6 in x 6 in x 1-1/4 in CTUUH
6 in x 6 in x 1-1/2 in CTUUJ
6 in x 6 in x 2 in CTUUK
6 in x 6 in x 2-1/2 in CTUUL
6 in x 6 in x 3 in CTUUM
6 in x 6 in x 4 in CTUUP
6 in x 6 in x 5 in CTUUS
8 in x 8 in x 2 in CTXXK
8 in x 8 in x 3 in CTXXM
8 in x 8 in x 4 in CTXXP
8 in x 8 in x 6 in CTXXU
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI 61
ASTM Specifications ASTM B-75
CSA Certified CSA B125
End Connection 2 Copper
End Connection 3 Copper
End Connections Copper
FM Approved No
Fitting Size 2 2-1/2 in
Fitting Size 3 3/4 in
Fitting Type Reducing
NSF Certified Yes
NSF Specifications NSF 61