Weld-On® 1 gal. PVC Heavy Duty Cement in White
I10155

DESCRIPTION

  • Also suitable for irrigation, conduit, other pressure and non-pressure applications
  • Ideal for fabrication of large fittings and applications requiring high gap filling properties
  • Premium, high strength formulation for large sizeindustrial piping systems

Size:

1 gal
(Pricing is for 1 gal)
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 14, ANSI 61
ASTM Specifications ASTM D-2564
CSA Certified CSA B137.3
Color White
NSF Certified Yes
NSF Specifications NSF 14, NSF 61
Size 1 gal