Ridgid PureFlow™ 3/4 in Press Jaw
R17013

DESCRIPTION

  • Designed in conjunction with the PureFlow™ system fittings, ensuring total system compatibility
  • Jaws are 40 percent lighter and 33 percent smaller than standard series jaws enabling them to fit into tight spaces
  • Full lifetime warranty against material defects and workmanship

Cutting Capacity:

3/4 in
QUANTITY
1
SPECIFICATIONS
Brand Model Compatibility Rigid® 100-B, RP 200-B, RP 210-B compact series pressing tools
Collection PureFlow™
Cutting Capacity 3/4 in
Tool Type Press Jaw