Tyler Union 6 x 6 x 4 in. Mechanical Joint x Flared Ductile Iron C153 Epoxy Short Body Reducing Tee
DMJELFTLAUP

DESCRIPTION

SIZESKU
10 in x 10 in x 6 in DMJELFTLA10U
12 in x 12 in x 6 in DMJELFTLA12U
6 in x 6 in x 4 in DMJELFTLAUP
8 in x 8 in x 6 in DMJELFTLAXU
SPECIFICATIONS
ANSI Specifications ANSI A21.10, ANSI A21.4, ANSI C104, ANSI C110
AWWA Specifications AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110
Clean Bagged No
Ductile Iron Class C153
End Connection 2 Mechanical Joint
End Connection 3 Flared
End Connections Mechanical Joint x Flared
Fitting Size 2 6 in
Fitting Size 3 4 in
Fitting Type Reducing
NSF Certified Yes
NSF Specifications NSF 375, NSF 61