Broan Nutone Model 509 180 CFM Bathroom Exhaust Fan in White
B509

DESCRIPTION

  • Specially designed polymeric fan blade
  • Housing adjusts to fit walls from 4 1/2" to 9 1/2" thick
  • Built-in damper minimizes back drafts

CFM:

180
QUANTITY
1
SPECIFICATIONS
CEC Compliant For Sale in CA
Collection Model 509
Height 14-1/4 in
Installation Type Wall Mount
Sones 6.5
Type B509
Width 11-1/2 in