T&S Brass Two Lever Handle Wall Mount Service Faucet in Polished Chrome
TB2187

DESCRIPTION

  • 8" wall mount mixing faucet w/ polished chrome plated brass body
  • Easy Install add-on faucet w/ polished chrome plated brass body
  • 14" swing nozzle with stream regulator outlet, Series 1
  • 44" flexible reinforced PVC hose w/ heat resistant gray handle and hold down ring
  • 1.15 GPM spray valve
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 1/2" NPT female eccentric inlets with 2" flanges
  • Adjustable centers from 7 3/4" to 8 1/4"
  • 6" adjustable wall bracket

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI 372, ANSI 61
ASTM Specifications ASTM F2324
Application Commercial
BAA Compliant Yes
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Cartridge Type Eterna Compression
Center Size 8 in
Depth 16-1/2 in
End Connections FNPT
Faucet Connection FNPT
Faucet Connection Size 1/2 in
Faucet Height 37-5/8 in
Faucet Material Brass
Faucet Mount Wall Mount
Faucet Type Centerset
Faucet Valve Type Eterna Compression
Fitting Size 2 3/4 in
Flow Rate 1.15 gpm
GSA Approved Yes
Handle Material Chrome Plated Metal
Handle Type Lever
Height 37-5/8 in
Hose Length 44 in
ISO Specifications ISO 9001
Institutional Faucet Type Service
Lead Law Compliant Yes
MA Approved Yes
Maximum Pressure 125 psi
Maximum Temperature 140
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Number of Handles Two Handle
Number of Holes 2 Hole
Origin Domestic
Side Spray No
Spout Reach 14-1/16 in
Spout Swivel 180°
Spout Type Swivel
Temperature Range 40 to 140 Deg F
Trim Only No
Type TB2187
UL Listed No
Vandal Resistant No
WaterSense Labeled No
Weight 14
Width 12-5/8 in