Delta Faucet Multichoice® 1/2 in. PEX Crimp Pressure Balancing Valve
DR10000PXWS

DESCRIPTION

  • MultiChoice® Universal valve body only
  • Accepts single, dual, or dual thermostatic cartridge
  • Cartridge ships with trim
  • Back-to-back capability, WS= With Stops

Valve Size:

1/2 in
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
CSA Certified Yes
Collection Multichoice®
Depth 2-13/100 in
End Connection 2 PEX Crimp
End Connection 3 PEX Crimp
End Connection 4 PEX Crimp
End Connections PEX Crimp
Handle Material Brass
Height 2 in
IAPMO Listed Yes
Maximum Height 4 in
Number of Handles Two Handle
Side Spray No
Type Faucet
Valve Type Tub & Shower Rough-In Valve
Weight 1.853